Please login to your online account to display your discounted pricing

Troemner™ Individual Analytical Precision Weights, UltraClass with Traceable Certificate


Highly polished kilogram and gram weights

Manufacturer: fisher scientific  70120T

 View more versions of this product

Catalog No. 02-225-538

  • / Each
 

Description & Specifications

Specifications

Quantity Each
Packaging Quantity 1
Product Type Metric analytical weight with handling knob
Weight (Metric) 2kg
Shape Cylindrical with knob
Classification UltraClass
Includes Polycarbonate case
Density 8.03g/cm3 at 20°C
Mass 2kg
Certifications/Compliance Traceable certificate, ISO9001
Material Alloy 8 Stainless Steel