Please login to your online account to display your discounted pricing

Troemner™ Individual Analytical Precision Weights, UltraClass with Traceable Certificate


Highly polished kilogram and gram weights

Manufacturer: fisher scientific  70140T

 View more versions of this product

Catalog No. 02-225-536

  • / Each
 

Description & Specifications

Specifications

Certifications/Compliance Traceable certificate, ISO9001
Includes Polycarbonate case
Classification UltraClass
Weight (Metric) 500g
Density 8.03g/cm3 at 20°C
Product Type Metric analytical weight with handling knob
Quantity Each
Material Alloy 8 Stainless Steel
Mass 500g
Shape Cylindrical with knob