Please login to your online account to display your discounted pricing

Troemner™ Individual Analytical Precision Weights, UltraClass with NVLAP Certificate


Highly polished kilogram and gram weights

Manufacturer: fisher scientific  70120W

 View more versions of this product

Catalog No. 02-225-535

  • / Each
 

Description & Specifications

Specifications

Product Type Two-piece metric analytical weight
Certifications/Compliance NVLAP, ISO9001
Classification UltraClass
Material Alloy 8 Stainless Steel
Weight (Metric) 2kg
Density 8.03g/cm3 at 20°C
Mass 2kg
Shape Cylindrical with handling knob
Includes Polycarbonate case
Quantity Each