Please login to your online account to display your discounted pricing

Troemner™ Individual Analytical Precision Weights, UltraClass with NVLAP Certificate


Highly polished kilogram and gram weights

Manufacturer: fisher scientific  70140W

 View more versions of this product

Catalog No. 02-225-534

  • / Each
 

Description & Specifications

Specifications

Product Type Two-piece metric analytical weight
Classification UltraClass
Includes Polycarbonate case
Quantity Each
Weight (Metric) 500g
Mass 500g
Certifications/Compliance NVLAP, ISO9001
Density 8.03g/cm3 at 20°C
Shape Cylindrical with handling knob
Material Alloy 8 Stainless Steel