Please login to your online account to display your discounted pricing

Troemner™ Individual Analytical Precision Weights, Class 4 with Statement of Accuracy


Designed for your most demanding weighing applications

Manufacturer: fisher scientific  70204F

 View more versions of this product

Catalog No. 02-215-55E

  • / Each
 

Description & Specifications

Specifications

Certifications/Compliance Statement of accuracy, ISO9001
Includes Polycarbonate case
Product Type Two-piece metric analytical weight
Classification ASTM Class 4
Quantity Each
Packaging Quantity 1
Material 316 Stainless Steel
Weight (Metric) 20g
Density 7.95g/cm3 at 20°C
Mass 20g
Shape Cylindrical with handling knob
Accessories

Accessories for Catalog Number: 0221555E

Item Mfr. No. Item Description Price Per Unit Quantity