Please login to your online account to display your discounted pricing

Troemner™ Individual Analytical Precision Weights, Class 4 with NVLAP Certificate


Designed for your most demanding weighing applications

Manufacturer: fisher scientific  70184W

 View more versions of this product

Catalog No. 02-225-503

  • / Each
 

Description & Specifications

Specifications

Material 316 Stainless Steel
Product Type Metric analytical weight with handling knob
Density 7.95g/cm3 at 20°C
Shape Cylindrical with handling knob
Mass 50g
Classification ASTM Class 4
Packaging Quantity 1
Includes Polycarbonate case
Quantity Each
Weight (Metric) 50g
Certifications/Compliance NVLAP, ISO9001