missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Troemner™ Individual Analytical Precision Weights, Class 3 with NVLAP Certificate

Designed for your most demanding weighing applications

Supplier:  Troemner™ 80858116

 View more versions of this product

Catalog No. 02-214-128



Description

Description

Low magnetic susceptibility, uniform consistency and high resistance to corrosion. Analytical Precision Weights meet or exceed specifications as defined in the ANSI/ASTM E617 standard.

  • Used in extremely stable environments
  • 1mg to 500mg weights are one-piece construction with no adjusting cavity with one end turned up for easy handling
  • 1g to 5kg are two-piece construction with handling knob
  • Surfaces are polished to a perfect, mirror like finish
  • Appropriate for calibrating balances with moderate precision and with a readability as low as 0.1g to 0.01g
  • Weights 1mg through 2kg are supplied in a high-quality polycarbonate case

Specifications

Specifications

Two-Piece Metric Analytical Weight
ASTM Class 3
2 kg
2 kg
Polycarbonate case
1
NVLAP, ISO9001
Stainless Steel
7.95g/cm3 at 20°C
Cylindrical with Handling Knob
Each
SDS
Documents

Documents

Promotions

Promotions