missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Troemner™ Individual Analytical Precision Weights, Class 3 with NVLAP Certificate
Designed for your most demanding weighing applications
Manufacturer: Troemner™ 80858374
Description
Low magnetic susceptibility, uniform consistency and high resistance to corrosion. Analytical Precision Weights meet or exceed specifications as defined in the ANSI/ASTM E617 standard.
- Used in extremely stable environments
- 1mg to 500mg weights are one-piece construction with no adjusting cavity with one end turned up for easy handling
- 1g to 5kg are two-piece construction with handling knob
- Surfaces are polished to a perfect, mirror like finish
- Appropriate for calibrating balances with moderate precision and with a readability as low as 0.1g to 0.01g
- Weights 1mg through 2kg are supplied in a high-quality polycarbonate case
Specifications
One Piece Metric Analytical Sheet Weight | |
ASTM Class 3 | |
300 mg | |
300 mg | |
Polycarbonate case | |
1 |
NVLAP, ISO9001 | |
Stainless Steel | |
7.95g/cm3 at 20°C | |
Flat with one end turned up for easy handling | |
Each |