Please login to your online account to display your discounted pricing

Troemner™ Individual Analytical Precision Weights, Class 3 with NVLAP Certificate


Designed for your most demanding weighing applications

Manufacturer: fisher scientific  70133W

 View more versions of this product

Catalog No. 02-225-546

  • / Each
 

Description & Specifications

Specifications

Quantity Each
Mass 1kg
Material 316 Stainless Steel
Weight (Metric) 1kg
Includes Polycarbonate case
Classification ASTM Class 3
Certifications/Compliance NVLAP, ISO9001
Density 7.95g/cm3 at 20°C
Shape Cylindrical with handling knob
Product Type Two-piece metric analytical weight