Please login to your online account to display your discounted pricing

Troemner™ Individual Analytical Precision Weights, Class 2 with Traceable Certificate


Designed for your most demanding weighing applications

Manufacturer: fisher scientific  70242T*

 View more versions of this product

Catalog No. 02-217-2BT

  • / Each
 

Description & Specifications

Specifications

Density 7.95g/cm3 at 20°C
Classification ASTM Class 2
Includes Polycarbonate case
Packaging Quantity 1
Certifications/Compliance Traceable certificate, ISO9001
Quantity Each
Weight (Metric) 2g
Product Type Two-piece metric analytical weight
Material 316 Stainless Steel
Mass 2g
Shape Cylindrical with handling knob