Please login to your online account to display your discounted pricing

Troemner™ Individual Analytical Precision Weights, Class 2 with Statement of Accuracy


Designed for your most demanding weighing applications

Manufacturer: fisher scientific  70222F

 View more versions of this product

Catalog No. 02-217-2C

  • / Each
 

Description & Specifications

Specifications

Certifications/Compliance Statement of accuracy, ISO9001
Includes Polycarbonate case
Classification ASTM Class 2
Quantity Each
Product Type Two piece metric analytical weight
Material 316 Stainless Steel
Packaging Quantity 1
Shape Cylindrical with handling knob
Weight (Metric) 5g
Density 7.95g/cm3 at 20°C
Mass 5g
Accessories

Accessories for Catalog Number: 022172C

Item Mfr. No. Item Description Price Per Unit Quantity  
296352992A
Fisherbrand™ Cotton Inspection Gloves
superior glove works ltd
LL40
Ideal for general inspection work or as liners for unlined liquidproof gloves Dozen of 12 Each for $2.99
Case of 100 Dozen for $267.00