missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Troemner™ Individual Analytical Precision Weights, Class 2 with NVLAP Certificate
Designed for your most demanding weighing applications
Manufacturer: Troemner™ 70232W
Description
Weights are designed so the specifications on surface finish, markings, construction, material density, and magnetic properties become more restrictive as the weight tolerances decrease in order to enable the weight to maintain its tolerance over time.
- Precision Analytical Individual Weights are made from the finest materials and are manufactured in sizes ranging from 1mg through 50kg
- Fractional weights 5mg to 500mg are made of stainless steel (30mg weights are aluminum)
- Fractional weights 3mg and below are made of aluminum
- Weights are supplied in a rugged, precision-fit, high quality polycarbonate case
Specifications
Metric Analytical Weight with Handling Knob | |
ASTM Class 2 | |
3 g | |
3 g | |
Polycarbonate case | |
1 |
NVLAP, ISO9001 | |
Stainless Steel | |
7.95g/cm3 at 20°C | |
Cylindrical with Handling Knob | |
Each |