Please login to your online account to display your discounted pricing

Troemner™ Individual Analytical Precision Weights, Class 1 with Statement of Accuracy


Low magnetic susceptibility, uniform consistency and high resistance to corrosion

Manufacturer: fisher scientific  70131

 View more versions of this product

Catalog No. 02-215-100

  • / Each
 

Description & Specifications

Specifications

Product Type Two piece metric analytical weight
Certifications/Compliance Statement of accuracy, ISO9001
Includes Polycarbonate case
Classification ASTM Class 1
Quantity Each
Packaging Quantity 1
Material 316 Stainless Steel
Weight (Metric) 1kg
Density 7.95g/cm3 at 20°C
Mass 1kg
Shape Cylindrical with handling knob
Accessories

Accessories for Catalog Number: 02215100

Item Mfr. No. Item Description Price Per Unit Quantity