Please login to your online account to display your discounted pricing

Troemner™ Individual Analytical Precision Weights, Class 1 with Statement of Accuracy


Low magnetic susceptibility, uniform consistency and high resistance to corrosion

Manufacturer: fisher scientific  70241F

 View more versions of this product

Catalog No. 02-319-1F

  • / Each
 

Description & Specifications

Specifications

Includes Polycarbonate case
Weight (Metric) 2g
Shape Cylindrical with handling knob
Classification ASTM Class 1
Material 316 Stainless Steel
Packaging Quantity 1
Quantity Each
Certifications/Compliance Statement of accuracy, ISO9001
Mass 2g
Density 7.95g/cm3 at 20°C
Product Type Two piece metric analytical weight
Accessories

Accessories for Catalog Number: 023191F

Item Mfr. No. Item Description Price Per Unit Quantity  
296352992A
Fisherbrand™ Cotton Inspection Gloves
superior glove works ltd
LL40
Ideal for general inspection work or as liners for unlined liquidproof gloves Dozen of 12 Each for $2.99
Case of 100 Dozen for $267.00