Please login to your online account to display your discounted pricing

Troemner™ Individual Analytical Precision Weights, Class 1 with Statement of Accuracy


Low magnetic susceptibility, uniform consistency and high resistance to corrosion

Manufacturer: troemner llc  70121**

 View more versions of this product

Catalog No. 02-215-105

  • / Each
 

Description & Specifications

Specifications

Includes Polycarbonate case
Material 316 Stainless Steel
Product Type Two piece metric analytical weight
Packaging Quantity 1
Classification ASTM Class 1
Quantity Each
Weight (Metric) 2kg
Density 7.95g/cm3 at 20°C
Mass 2kg
Certifications/Compliance Statement of accuracy, ISO9001
Shape Cylindrical with handling knob