Please login to your online account to display your discounted pricing

Troemner™ Individual Analytical Precision Weights, Class 1 with NVLAP Certificate


Low magnetic susceptibility, uniform consistency and high resistance to corrosion

Manufacturer: fisher scientific  70171W

 View more versions of this product

Catalog No. 02-319-1AC

  • / Each
 

Description & Specifications

Specifications

Quantity Each
Classification ASTM Class 1
Material 316 Stainless Steel
Shape Cylindrical with handling knob
Weight (Metric) 100g
Packaging Quantity 1
Includes Polycarbonate case
Density 7.95g/cm3 at 20°C
Certifications/Compliance NVLAP, ISO9001
Product Type Two-piece metric analytical weight
Mass 100g