Please login to your online account to display your discounted pricing

Troemner™ Heavy-Duty Support Stands with Rods


Manufacturer: troemner llc  916235

 View more versions of this product

Catalog No. 02-216-323

  • / Each
 

Description & Specifications

Specifications

For Use With (Application) Designed to accommodate cylindrical vessels up to 120 in. dia. so to sit close to the support rod, ideal for heavy-duty mixers
Finish Enamel
Width (English) Base 12 in.
Length (English) Rod 40 in.
Color Black
Length (Metric) Rod 101.6cm