Please login to your online account to display your discounted pricing

Troemner Electric Balance Weight Cases


Designed to securely hold and protect weights sized 2kg through 10g

Manufacturer: troemner llc  SWCE0300

 View more versions of this product

Catalog No. 02-215-538

  • / Each
 

Description & Specifications

Specifications

Diameter (Metric) Outside 5.1cm
Height (English) Case 2.5 in.
Height (Metric) Case 6.4cm
For Use With (Application) Securely holds, protects and transports weights
For Use With (Equipment) 300g weight
Includes Handle, a recessed grip, side latches and a color-coded insert
Quantity Each
Product Type Individual electronic balance weight case
Diameter (English) Outside 2 in.
Case Material Polycarbonate