Please login to your online account to display your discounted pricing

Troemner Electric Balance Weight Cases


Designed to securely hold and protect weights sized 2kg through 10g

Manufacturer: troemner llc  SWCE0100

 View more versions of this product

Catalog No. 02-215-533

  • / Each
 

Description & Specifications

Specifications

For Use With (Application) Securely holds, protects and transports weights
Includes Handle, a recessed grip, side latches and a color-coded insert
Height (English) Case 2.5 in.
For Use With (Equipment) 100g weight
Product Type Individual electronic balance weight case
Height (Metric) Case 6.4cm
Quantity Each
Diameter (English) Outside 2 in.
Diameter (Metric) Outside 5.1cm
Case Material Polycarbonate