Please login to your online account to display your discounted pricing

Troemner Electric Balance Weight Cases


Designed to securely hold and protect weights sized 2kg through 10g

Manufacturer: troemner llc  SWCE2000

 View more versions of this product

Catalog No. 02-215-545

  • / Each
 

Description & Specifications

Specifications

Product Type Individual electronic balance weight case
Diameter (English) Outside 3.5 in.
Diameter (Metric) Outside 8.9cm
Height (English) Case 4.5 in.
Height (Metric) Case 11.4cm
For Use With (Application) Securely holds, protects and transports weights
For Use With (Equipment) 2kg weight
Includes Handle, a recessed grip, side latches and a color-coded insert
Quantity Each
Case Material Polycarbonate