Please login to your online account to display your discounted pricing

Troemner™ Cast Iron Support Stand Bases


Manufacturer: troemner llc  916383

 View more versions of this product

Catalog No. 02-300-241

  • / Each
 

Description & Specifications

Specifications

Product Type 8 x 10 in. support stand base only
Diameter (English) Rod 0.63 in.
Diameter (Metric) Outer 1.3cm
Length (English) Base 10 in.
Material Cast Iron
Shape Rectangular
Finish Black Enamel
For Use With (Application) Standard and heavy duty support stand
Packaging Quantity Each
Width (English) Base 8 in.
Diameter (English) Outer 0.51 in.