Please login to your online account to display your discounted pricing

Troemner™ Cast Iron Support Stand Bases


Manufacturer: troemner llc  916385

 View more versions of this product

Catalog No. 02-300-243

  • / Each
 

Description & Specifications

Specifications

Product Type Support stand base only
Shape U-shape
Diameter (Metric) Inner 12.7cm
Diameter (Metric) Outer 1.3cm
Diameter (English) Inner 5 in.
Finish Black Enamel
Diameter (English) Outer 0.51 in.
Packaging Quantity Each
For Use With (Application) Standard and heavy duty support stand
Material Cast Iron