Please login to your online account to display your discounted pricing

Troemner™ Cast Iron Support Stand Bases


Manufacturer: troemner llc  916382

 View more versions of this product

Catalog No. 02-216-334

  • / Each
 

Description & Specifications

Specifications

Product Type 6 x 9 in. support stand base only
Diameter (Metric) Outer 1.3cm
Finish Black Enamel
Material Cast Iron
Packaging Quantity Each
Shape Rectangular
Diameter (English) Outer 0.51 in.
For Use With (Application) Standard and heavy duty support stand
Length (English) Base 9 in.
Width (English) Base 6 in.