Please login to your online account to display your discounted pricing

Troemner™ Cast Iron Support Stand Bases


Manufacturer: troemner llc  916380

 View more versions of this product

Catalog No. 02-216-332

  • / Each
 

Description & Specifications

Specifications

Product Type 4 x 6 in. support stand base only
Material Cast Iron
Diameter (Metric) Outer 1.3cm
Length (English) Base 6 in.
For Use With (Application) Standard and heavy duty support stand
Diameter (English) Outer 0.51 in.
Finish Black Enamel
Packaging Quantity Each
Width (English) Base 4 in.
Shape Rectangular