Please login to your online account to display your discounted pricing

Troemner™ Cal-Paks™ Weight Sets: Class 1


Highly polished Alloy 8 stainless-steel weights

Manufacturer: troemner llc  72601W

 View more versions of this product

Catalog No. 02-215-610

  • / Each
 

Description & Specifications

Specifications

Classification ASTM Class 1
Mass 200mg, 50g, 500g
Product Type Cal-Paks™ large weight set
Certifications/Compliance NVLAP, ISO9001
Includes Cylindrical weight: 500g, 50g, sheet weight: 200mg, Polycarbonate case in Polypropylene case; NVLAP certificate
Quantity 3/Set
Packaging Quantity 3
Weight (Metric) 550.2 g
Density 7.95g/cm3 at 20°C