Please login to your online account to display your discounted pricing

Troemner™ Cal-Paks™ Weight Sets: Class 1


Highly polished Alloy 8 stainless-steel weights

Manufacturer: troemner llc  72591W

 View more versions of this product

Catalog No. 02-215-609

  • / Each
 

Description & Specifications

Specifications

Product Type Cal-Paks™ large weight set
Includes Cylindrical weight: 500g, 50g, sheet weight: 20mg, Polycarbonate case in Polypropylene case; NVLAP certificate; NVLAP certificate
Weight (Metric) 550.02g
Mass 20gm, 50g, 200g
Certifications/Compliance NVLAP, ISO9001
Classification ASTM Class 1
Quantity 3/Set
Packaging Quantity 3
Density 7.95g/cm3 at 20°C