Please login to your online account to display your discounted pricing

Troemner™ Cal-Paks™ Weight Sets: Class 1


Highly polished Alloy 8 stainless-steel weights

Manufacturer: troemner llc  72611W

 View more versions of this product

Catalog No. 02-215-611

  • / Each
 

Description & Specifications

Specifications

Product Type Cal-Paks™ large weight set
Certifications/Compliance NVLAP, ISO9001
Classification ASTM Class 1
Weight (Metric) 552g
Density 7.95g/cm3 at 20°C
Mass 2g, 50g, 500g
Includes Cylindrical weight: 500g, 50g, 2g, Polycarbonate case in Polypropylene case; NVLAP certificate
Quantity 3/Set
Packaging Quantity 3