Please login to your online account to display your discounted pricing

Troemner™ Cal-Paks™ Weight Sets: Class 1


Highly polished Alloy 8 stainless-steel weights

Manufacturer: troemner llc  72651W

 View more versions of this product

Catalog No. 02-215-615

  • / Each
 

Description & Specifications

Specifications

Includes Cylindrical weight: 2kg, 200g, 20g, Polycarbonate case in Polypropylene case; NVLAP certificate
Classification ASTM Class 1
Quantity 3/Set
Density 7.95g/cm3 at 20°C
Packaging Quantity 3
Certifications/Compliance NVLAP, ISO9001
Product Type Cal-Paks™ large weight set
Mass 20g, 200g, 2kg
Weight (Metric) 2220g