Please login to your online account to display your discounted pricing

Troemner™ Analytical Weight Cases


Polycarbonate cases securely hold and protect ASTM weights of various sizes

Manufacturer: troemner llc  SWCA0002

 View more versions of this product

Catalog No. 02-215-548

  • / Each
 

Description & Specifications

Specifications

For Use With (Equipment) 2g weight
Material Polycarbonate
Height (English) Case 2.5 in.
Quantity Each
Diameter (English) Outside 2 in.
Product Type Individual analytical weight case