Please login to your online account to display your discounted pricing

Troemner™ Analytical Weight Cases


Polycarbonate cases securely hold and protect ASTM weights of various sizes

Manufacturer: fisher scientific  SWCA1000

 View more versions of this product

Catalog No. 02-215-559

  • / Each
 

Description & Specifications

Specifications

For Use With (Equipment) 1kg weight
Height (English) Case 4.5 in.
Product Type Individual analytical weight case
Material Polycarbonate
Quantity Each
Diameter (English) Outside 3.5 in.