missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Troemner™ Alloy 8 Metric Precision Weight Sets, UltraClass with Traceable Certificate

Low magnetic susceptibility, uniform consistency and high resistance to corrosion

Manufacturer:  Troemner™ 72140TDUP

 View more versions of this product

Catalog No. 02-100-175



Description

Description

Designed for your most demanding weighing applications. Analytical Precision Weights meet or exceed specifications as defined in the ANSI/ASTM E617 standard.

  • Used in extreme stable environments
  • 1 to 500mg weights are one-piece construction with no adjusting cavity with one end turned up for easy handling
  • Weight sets 1mg-500g are provided in a high quality polycarbonate set case
  • Weight sets where the largest weight is 1kg and above are supplied in a felt line oak case
  • Each polycarbonate case is placed in its own individual compartment

Specifications

Specifications

Large Metric Analytical Weight Set
UltraClass
1 g to 2 kg
Cylindrical weight: 2kg, 1kg, 500g, 2 x 200g, 100g, 50g, 2 x 20g, 10g, 5g, 2 x 2g, 1g, Polycarbonate case in Wood case
Traceable certificate, ISO9001
Stainless Steel
1 g to 2 kg
14/Set
SDS
Documents
Product Certifications