Please login to your online account to display your discounted pricing

Troemner™ Alloy 8 Metric Precision Weight Sets, Class 4 with Statement of Accuracy


Low magnetic susceptibility, uniform consistency and high resistance to corrosion

Manufacturer: fisher scientific  72294F

 View more versions of this product

Catalog No. 02-215-51A

  • / Each
 

Description & Specifications

Specifications

Quantity 8/Set
Product Type Medium metric analytical weight set
Material Stainless Steel
Includes Cylindrical weight: 50g, 2 x 20g, 10g, 5g, 2 x 2g, 1g, Polycarbonate case
Classification ASTM Class 4
Packaging Quantity Multiple
Certifications/Compliance Statement of accuracy, ISO9001
Weight (Metric) 1g to 50g
Mass 50g, (2)20g, 10g, 5g, (2)2g, 1g
Accessories

Accessories for Catalog Number: 0221551A

Item Mfr. No. Item Description Price Per Unit Quantity  
296352992A
Fisherbrand™ Cotton Inspection Gloves
superior glove works ltd
LL40
Ideal for general inspection work or as liners for unlined liquidproof gloves Dozen of 12 Each for $2.99
Case of 100 Dozen for $267.00