missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Troemner™ Alloy 8 Metric Precision Weight Sets, Class 1 with NVLAP Certificate
Low magnetic susceptibility, uniform consistency and high resistance to corrosion
Manufacturer: Troemner™ 72191WDUP
Description
Designed for your most demanding weighing applications. Analytical Precision Weights meet or exceed specifications as defined in the ANSI/ASTM E617 standard.
- Low magnetic susceptibility, uniform consistency and high resistance to corrosion
- Used in extremely stable environments
- 1 to 500mg weights are one-piece construction with no adjusting cavity with one end turned up for easy handling
- Weights sets 1mg-500g are provided in a high-quality polcarbonate set case
- Weight sets where the largest weight is 1kg and above are supplied in a felt line oak case
- Each polycarbonate case is placed in its own individual compartment
Order Info
Sets are supplied in polypropylene case with individual compartments for each weight.
Specifications
Medium Metric Analytical Weight Set | |
ASTM Class 1 | |
1 mg to 500 g | |
Stainless Steel cylindrical weight: 500g, 2 x 200g, 100g, 50g, 2 x 20g, 10g, 5g, 2 x 2g, 1g, Stainless Steel sheet weight: 500mg, 2 x 200mg, 100mg, 50mg, 2 x 20mg, 10mg, 5mg, Aluminium sheet weight: 2 x 2mg, 1mg, Polycarbonate case |
NVLAP, ISO9001 | |
Stainless Steel, Aluminum | |
20 kg | |
24/Set |