Please login to your online account to display your discounted pricing

Troemner™ Alloy 8 Metric Precision Weight Sets, Class 1 with NVLAP Certificate


Low magnetic susceptibility, uniform consistency and high resistance to corrosion

Manufacturer: troemner llc  72141W

 View more versions of this product

Catalog No. 02-216-012

  • / Each
 

Description & Specifications

Specifications

Mass 2kg, 1kg, 500g, (2)200g, 100g, 50g, (2)20g, 10g, 5g, (2)2g, 1g
Product Type Large metric analytical weight set
Certifications/Compliance NVLAP, ISO9001
Includes Cylindrical weight: 2kg, 1kg, 500g, 2 x 200g, 100g, 50g, 2 x 20g, 10g, 5g, 2 x 2g, 1g, Polycarbonate case in Wood case
Classification ASTM Class 1
Quantity 14/Set
Packaging Quantity Multiple
Material Stainless Steel
Weight (Metric) 1g to 2kg