Please login to your online account to display your discounted pricing

Alfa Aesar™ Tris-Tricine Large Precast Gel, 10-20%, 16 x 18cm, 1.0mm thick, 10 well, for Hoefer™ systems


Manufacturer: alfa aesar™  J67624SA

 View more versions of this product

Catalog No. AAJ67624SA

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Boiling Point 100°C
Quantity 2 Each
Storage Requirements 2° to 8°C
Product Type Tris-Tricine Large Precast Gel
Color Colorless
Odor Odorless
For Use With (Application) For separating small proteins from 2.3kD to 100kD in size
Format Solid