Please login to your online account to display your discounted pricing

Alfa Aesar™ Tris-Glycine Large Precast Gel, 10-20%, 16 x 18cm, 1.5mm thick, 10 well, for Hoefer™ systems


Manufacturer: alfa aesar™  J67599KZ

 View more versions of this product

Catalog No. AAJ67599KZ

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Boiling Point 100°C
Quantity 6 Each
Storage Requirements 2° to 8°C
Product Type Tris-Glycine Large Precast Gel
Color Colorless
Odor Odorless
Format Solid