Please login to your online account to display your discounted pricing

Alfa Aesar™ Tris-Borate-EDTA-Urea Large Precast Gel, 10%, 16 x 18cm, 1.5mm thick, 15 well, for Hoefer™ systems


Manufacturer: alfa aesar™  J67605KZ

 View more versions of this product

Catalog No. AAJ67605KZ

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Storage Requirements 2° to 8°C
Boiling Point 100°C
Quantity 6 Each
Product Type Tris-Borate-EDTA-Urea Large Precast Gel
Odor Odorless
For Use With (Application) For analysis of single stranded DNA and RNA size measurement, foot printing, and purification of oligonucleotides used for PCR and cDNA screening. Resolves fragments from 10-1,000 base pairs.
Format Solid
Color Colorless