Please login to your online account to display your discounted pricing

Alfa Aesar™ Tris-Borate-EDTA-Urea Large Precast Gel, 10%, 16 x 18cm, 1.0mm thick, 10 well, for Hoefer™ systems


Manufacturer: alfa aesar™  J67595KZ

 View more versions of this product

Catalog No. AAJ67595KZ

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Storage Requirements 2° to 8°C
Quantity 6 Each
Boiling Point 100°C
Product Type Tris-Borate-EDTA-Urea Large Precast Gel
For Use With (Application) For analysis of single stranded DNA and RNA size measurement, foot printing, and purification of oligonucleotides used for PCR and cDNA screening. Resolves fragments from 10-1,000 base pairs.
Format Solid
Odor Odorless
Color Colorless