Please login to your online account to display your discounted pricing

Alfa Aesar™ Tris-Borate-EDTA Large Precast Gel, 10%, 16 x 18cm, 1.5mm thick, 15 well, for Hoefer™ systems


Manufacturer: alfa aesar™  J67543KZ

 View more versions of this product

Catalog No. AAJ67543KZ

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Boiling Point 100°C
Quantity 6 Each
Storage Requirements 2° to 8°C
Product Type Tris-Borate-EDTA Large Precast Gel
Color Colorless
Odor Odorless
For Use With (Application) Used for high resolution of proteins or DNA fragments from 10-3,000 base pairs under non-denaturing conditions.
Format Solid