Please login to your online account to display your discounted pricing

Tripod Base Support Stands


Heavy-duty, tripod base support stands provide years of solid support in the laboratory.

Manufacturer: fisher science education  H21330

 View more versions of this product

Catalog No. S47812

  • / Each
 

Description & Specifications

Specifications

Product Type Tripod Base Support Stand
Diameter (English) Rod 0.5 in.
Material Cast Iron
Diameter (Metric) Rod 1.3cm
Finish Baked Black Enamel
Length (English) Rod 36 in.
Packaging Quantity Each
Length (Metric) Rod 91.4cm
For Use With (Application) Provide years of solid support in the laboratory