missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisher Scientific Triman 360° Circle Protractor
Dual-purpose protractor.
Supplier: Fisher Scientific SIF12022
Description
- Can be used to create the arc of an angle
- Use as a basic 360° protractor with single degree calibrations
- Diameter: 4.9 in. (12.5cm)
Specifications
Protractor, Triman 360° Circle | |
Designed to create the arc of an angle and alternatively it can also be used as a basic 360° protractor with single degree calibrations | |
Each |