missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Triman 360° Circle Protractor
Dual-purpose protractor.
$6.58 - $6.58
Specifications
Type | Triman 360° Circle Protractor |
---|---|
For Use With (Application) | Designed to create the arc of an angle and alternatively it can also be used as a basic 360° protractor with single degree calibrations |
Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
S01827
|
Fisher Science Education
SIF12022 |
Each |
Each for $6.58
|
|
Description
- Can be used to create the arc of an angle
- Use as a basic 360° protractor with single degree calibrations
- Diameter: 4.9 in. (12.5cm)
Specifications
Triman 360° Circle Protractor | |
Designed to create the arc of an angle and alternatively it can also be used as a basic 360° protractor with single degree calibrations |