Please login to your online account to display your discounted pricing

United Triangular Supports with Rods


Heavy cast-iron triangular bases.

Manufacturer: fisher science education  TSR318

 View more versions of this product

Catalog No. S99423

  • / Each
 

Description & Specifications

Specifications

Product Type Triangular Support
Diameter (English) Rod 0.31 in.
Includes Zinc plated steel rod
Material Cast Iron
Shape Triangular
Diameter (Metric) Rod 0.8cm
Finish Black Enamel
Length (Metric) Rod 45.7cm
Packaging Quantity Each
Length (English) Rod 18 in.