Please login to your online account to display your discounted pricing

Thermo Scientific™ TracePLOT TG-BOND Sieve 5A GC Columns

Separate AR/O2 and other permanent gases using GC columns with the latest innovations in PLOT technology.

$1,377.48 - $2,372.46

Specifications

For Use With GC
Stationary Phase TracePLOT TG-BOND Msieve 5A
View More Specs

 Disclaimers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Products
Catalog Number Mfr. No. Diameter Length (Metric) Price Quantity    

26-003-6040

 
thermo scientific™
260036040
0.32mm 30m Each for $2,164.70

26-003-6100

 
thermo scientific™
260036100
0.53mm 30m Each for $2,372.46

26-003-6010

 
thermo scientific
260036010
0.32mm 15m Each for $1,377.48

26-003-6070

 
thermo scientific
260036070
0.53mm 15m Each for $1,441.60
Description & Specifications

Specifications

For Use With GC
Stationary Phase TracePLOT TG-BOND Msieve 5A

For separation of AR/O2 and other permanent gases, Thermo Scientific™ TracePLOT TG-BOND Sieve 5A GC Columns deliver consistent, reproducible results.

Applications:

  • Permanent gases
  • Refinery or natural gases
Engineered for Superior Performance:
  • Advanced coating and deactivation processing ensures the integrity of the coating porous layer for optimal chromatographic efficiency.
  • The deactivation process yields a sharp peak for CO elution, eliminating tailing commonly seen in other columns.
  • High retention of the molecular sieve facilitates separation of permanent gases at temperatures above ambient.
  • Uniform particles remain adherent to the tubing even following continuous valve cycling.
Similar To:
  • GS-Sieve
  • HP PLOT Molsieve
  • CP-Molsieve 5A
  • Molsieve 5A
  • AT™-Molsieve
  • PLT-5A
  • Rt™-Sieve 5A