missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TraceGOLD™ TG-OPP I and II GC Columns

Analyze organophosphorus pesticides with ultra-low bleed, superior inertness and consistent reproducibility.

$1807.34 - $1913.38

Spécifications

Max. Temperature 330°C
For Use With (Application) GC/MS for Organophosphorus Pesticides
Length (Metric) 30 m
Polarity Non-Polar
voir les spécifications

Produits 4
Numéro de catalogue Numéro du manufacturier. Diameter (Metric) Stationary Phase Prix Quantité  
Numéro de catalogue Numéro du manufacturier. Diameter (Metric) Stationary Phase Prix Quantité  
26-076-1420
Afficher les documents Détails de la promotion
Thermo Scientific™
260761420
0.25 mm TraceGOLD™ TG-OPP I
chaque for $1,807.34
Il en reste null
 
26-076-2240
Afficher les documents Détails de la promotion
Thermo Scientific™
260762240
0.32 mm TraceGOLD™ TG-OPP I
chaque for $1,913.38
Il en reste null
 
26-075-1420
Afficher les documents Détails de la promotion
Thermo Scientific™
260751420
0.25 mm TraceGOLD™ TG-OPP II
chaque for $1,842.66
Il en reste null
 
26-075-5760
Afficher les documents Détails de la promotion
Thermo Scientific™
260755760
0.32 mm TraceGOLD™ TG-OPP II
chaque for $1,913.38
Il en reste null
 
Description

Description

Analyze organophosphorus pesticides with ultralow bleed, superior inertness, and consistent reproducibility using Thermo Scientific™ TraceGOLD™ TG-OPP I and II GC Columns.This column's low bleed delivers excellent signal-to-noise ratio, sensitivity, and mass spectral integrity. Expect full separation of organophosphorus pesticides with a fast analysis time. TraceGOLD TG-OPP I and II GC Columns are ideal for U.S. EPA methods 8141A.

A Leap Forward in Performance with Low Bleed and Superior Inertness
  • Low-bleed, stable column produces consistent results.
  • Low baseline noise enables improved limits of detection with enhanced resolution of low level analytes.
  • Minimal column bleed extends column lifetime, leading to higher productivity.
  • Reduced column bleed increases reproducibility of the stationary phase over time, resulting in greater run-to-run and batch-to-batch reproducibility.
  • Superior intertness ensures excellent peak shape and sensitivity, especially for highly active or difficult-to-analyze compounds.
Redefines Expectations for GC
  • Low bleed, delivering excellent signal-to-noise ratio, sensitivity and mass spectral integrity.
  • Fast analysis time, facilitating full separation of organophosphorus pesticides.
  • Ideal for U.S. EPA methods 8141A

Similar To
  • Rtx™-OPPesticides
  • Rtx™-OPPesticides2
Spécifications

Spécifications

330°C
GC/MS for Organophosphorus Pesticides
30 m
Non-Polar
Videos
FDS
missing translation for 'documents'

missing translation for 'documents'