missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Traceable™ Rapid-Response Folding Stainless Steel Thermometer

Fisherbrand Traceable™ Rapid-Response Folding Stainless Steel Thermometer is a wide range thermometer that covers 99 percent of routine temperature checks with a rapid reponse of 2 seconds within 1 degree.

Manufacturer:  Fisherbrand™ CON6131

 View more versions of this product

Catalog No. 15-078-301



Description

Description

Features:

  • Rates at IP65 splash resistance
  • Protects against low-pressure jets of water, such as splashes from a tap
  • Built-in magnetic backing to allow for convenient storage
  • Automatically enters sleep mode after 60 seconds to conserve battery life
  • Water/splash resistant
  • Safe Anti-microbial surface
  • Magnetic Backing
  • Sleep Mode capabilities
  • Fold-up, protected, stainless-steel probe permits ultimate portability can position at any angle
  • Big-digit, 2-inch-high display allows easy to read temperatures.

Compliance

ISO 17025, A2LA, NIST

Warranty

1 year

Specifications

Specifications

0.1°
Yes
ISO 17025, NIST
1.75 in.
Stainless Steel
Stainless steel
0.75 in.
6 in.
about 4,000 hours
−40° to 250°C
0>°C, 100°C and 200°C
6in x 0.75in x 1.75in
Traceable Certificate, Battery
Deluxe
2.375in.
±0.5°C between 20°C and 250°C, otherwise ±1°C
AAA Battery
Documents