Please login to your online account to display your discounted pricing

Fisher Scientific™ Traceable™ Platinum High-Accuracy Refrigerator/Freezer Thermometer: PROMO

Special promotional price! Fisher Scientific Traceable Platinum High-Accuracy Refrigerator/Freezer Thermometer stores in memory and displays minimum/maximum readings for last 24 hours (each hour), seven days (each day) or last 31 days (each day).

$220.59 - $220.59

Accuracy ±0.1°C
View More Specs
Includes:  Batteries, 10 in. micro cable, platinum RTD stainless-steel bottle probe, 201 in. cable, magnetic strips, Velcro tape, bench stand
Catalog Number Mfr. No. Probe Type Price Quantity    


fisher scientific
Bottle Probe Each for $220.59


fisher scientific™
Probe without bottle Each for $220.59
Description & Specifications


Accuracy ±0.1°C
Resolution 0.01°C

  • High/low alarm
  • Time/Date stamp key shows the exact time and date for all minimum and maximum readings
  • Resolution and accuracy fulfill precise measurements for refrigerators/freezers
  • Sealed bottle in GRAS (generally recognized as safe) materials is insulated from rapid temperature changes when door is opened
  • Refrigerator/freezer door closes and seals tightly around micro-thin cable
  • Triple display shows current °C/°F and minimum/maximum temperatures
  • Alarm can be set in 0.1°increments and signals when temperature rises above or falls below set points
  • Visual LEDs and audible alarm signals continuously even if temperature returns to non-alarm range
  • Permits easy one-key calibration by user
  • Range: -50° to +70°C
  • Resolution: 0.01°
  • Accuracy: ±0.1°C
  • Display: three lines, two alarm LEDs
  • Cable: waterproof, 120 in.
  • Case: high-impact, chemical- resistant, ABS plastic
  • Size: 2.75 x 4.25 x 0.75 in.
  • Weight: 5 oz. (141.7g)
  • Four-wire platinum waterproof bottle probe ensures linear response and high accuracy across the entire range
  • Sealed bottle of GRAS (generally recognized as safe) material is insulated from rapid temperature changes when door is opened
  • 1 x 2.5 in.
  • No bottle
  • Probe is 0.187 in. dia. x 0.75 in.L

An individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA. It indicates traceability to standards provided by NIST (National Institute of Standards and Technology). NIST traceable.