missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Remco™ Top Dog 6 mil Regular 18 in. Sleeves
Remco™ Top Dog 6 mil Regular 18 in. Sleeves are elastic at both ends to keeps them in place while providing coverage from the wrist to above the elbow.
$304.16 - $304.16
Specifications
Size | Universal |
---|---|
Material | Ether-Based Polyurethane |
Cuff Style | Elastic |
Certifications/Compliance | FDA Compliant |
Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
17-227-959
|
Remco™
84014 |
Red |
Case of 24 Each for $304.16
|
|
|||||
17-227-961
|
Remco™
84016 |
Yellow |
Case of 24 Each for $304.16
|
|
|||||
17-227-957
|
Remco™
84012 |
Green |
Case of 24 Each for $304.16
|
|
|||||
17-227-958
|
Remco™
84013 |
Blue |
Case of 24 Each for $304.16
|
|
|||||
17-227-960
|
Remco™
84015 |
White |
Case of 24 Each for $304.16
|
|
|||||
Description
- Reusable
- Color-coded
- FDA-compliant
- Protect the user from the wrist to above the elbow
- Elastic at both ends of the sleeves keeps the sleeve securely in place throughout a shift
- The sleeves work well with Top Dog aprons
- All sleeves are packaged in pairs
Specifications
Universal | |
Ether-Based Polyurethane | |
Elastic | |
FDA Compliant |