missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ TissueWave™ 2 Microwave Processor

Ensure efficiency, versatility, and precision with minimal instrumentation with the Thermo Scientific™ TissueWave™ 2 Microwave Processor.

Specifications

Certifications/Compliance IEC 61010, CSA, UL, and CE Mark
Depth (English) 24.5 in.
Depth (Metric) 62.2cm
Height (English) 19 in.
Height (Metric) 48.2cm
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Voltage Price Quantity  
Catalog Number Mfr. No. Voltage Price Quantity  
B35600002 Thermo Scientific™
SHB35600002
110/120V N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Specifications

Description

Ensure efficiency, versatility, and precision with minimal instrumentation with the Thermo Scientific™ TissueWave™ 2 Microwave Processor. This processor is used for tissue fixation and processing, decalcification of hard material, routine special stains where heat would accelerate the staining process, and for epitope enhancement during immunohistochemical staining.

Performance:

  • Meets growing workload demands by being designed for greater flexibility
  • Frees up technical time for more complex procedures and will consistently deliver uniformly excellent results in a fraction of the time
  • Offers load-on-demand capabilities; it is ready when the specimen is ready
  • Assists with secondary fixation before routine processing of fatty tissues
  • Uses the patented PolarHeat™ technology to accelerate paraffin heating
  • Offers flexibility for specialty labs

Safety:

  • Ventilation system interlock
  • Two-door interlocks to prevent microwave leakage
  • Two temperature interlocks to prevent overheating

Features:

  • Sleek, modern design
  • Programmable protocols and memory recall
  • Vacuum chamber for rapid fixation and paraffin infiltration
  • Temperature and power controls, ability to convert wattage protocols
  • Easy-to-use display screen and tri-colored control panel for easy programming
  • Flexible temperature probe that guarantees accurate temperature control to ±1°C

Ordering Information:

  • Overall Dimensions (D x W x H): 24.5 x 21.5 x 19″ (62.2 x 54.6 x 48.2cm)
  • Chamber Dimensions: 9.5 x 13.5 x 15.5″ (24.1 x 34.3 x 39.4cm)
  • Weight: 77 lb. (169.4kg)
  • Power Requirements: 120V system, 15 amp service minimum (20 amp recommended); 230V system, 10 amp service minimum (15 amp recommended)

Includes:

  • Glass air agitator tubing (No. B35240039, pack of three)
  • Thermo Scientific™ Shandon™ Excelsior™ ES organizer baskets (two each) (No. A78410021)
  • Interior lamp (No. B35240015)
  • Microwavable specimen container 2.5L/2.6 qt. (No. B35210007)
  • Operator guide (No. B35610006)
  • Temperature probe (No. B35240051)
  • Glass vacuum chamber (No. B35210001)
Description & Specifications

Specifications

IEC 61010, CSA, UL, and CE Mark
62.2cm
48.2cm
77kg
54.6cm
24.5 in.
19 in.
169.4 lb.
21.5 in.