missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Tingley™ Comfort-Brite™ Rainwear: Overalls
Highly visible, flame-resistant apparel is lightweight and durable
Manufacturer: Tingley™ O53122LG
Description
- Ideal for utilities, telecommunications, construction, transportation, municipalities, waste management, and general industry applications.
- Constructed of 14mil thick, mildew-resistant, dense-knit polyester
- Therm-O-Rad™ sealed seams provide 100% waterproof protection
- Nonconductive hardware for additional protection
- 2 in. (5cm) reflective tape reflects for 360° nighttime conspicuity
- Velcro™ take-up straps on ankle cuffs provide adjustable fit
- Zipper/storm fly front seals out wind, rain, and other contaminants
- Easy access cargo pockets with Velcro closure
- Suspenders with quick release buckles and crossover
- Snap fly front
- Bib overalls are available in fluorescent yellow/green or orange
Order Info
Bib overalls also available in 4X and 5X sizes. Contact your Fisher Safety Customer Service Representative for ordering information.
Compliance
Jackets and coat meet ANSI™/ISEA 107-2010 standards; Class 3 compliant. Overalls are Class E compliant. Flame-resistant tested in accordance with ASTM™ D6413.
Specifications
Fluorescent yellow green | |
Large | |
Overall |